Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces PARKER SE75351310, Suction Strainer, 125 micron, Outside-In
Mfr # MF0062114
Zoro # G8895384
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 7.87
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062114
- Zoro # G8895384
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 7.87 |
Thread Size | 1.5 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | PARKER |
Replaces OEM Part | SE75351310 |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 3.39 |
OD Bottom | 3.39 |
Threads Type | BSP |
Collapse Pressure | 15 |
Micron Rating | 125 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2496 |
Product Media | Wire Mesh |
OEM Replacement Brand | PARKER |
Filter Type | Suction Strainer |
Description
Main Filter MF0846653 replaces OEM SE75351310 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 7.87in OD Top: 3.386in OD Bottom: 3.386inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 1-7/16 In, Steel (2C-143)
- DAYTON C-Frame Motor Kit, Sleeve, 1-5/16 In. L (3HEH2)
- ARO Frl Piggyback, 2000Srs, Npt, P39344-100 (P39344-100)
- SMC 3/8In 145Psi 0.05-0.85Mpa Npt Pneumatic Regulator (AR40-03)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS173B7T125, Suction Strainer, 125 micron, Outside-In (MF0062200)
- MAIN FILTER Hydraulic Filter, replaces WIX F98B250N5T, Suction Strainer, 250 micron, Outside-In (MF0062091)
- MAIN FILTER Hydraulic Filter, replaces WIX F10C250B7T, Suction Strainer, 250 micron, Outside-In (MF0062213)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0100S125W, Suction Strainer, 125 micron, Outside-In (MF0062114)
- MAIN FILTER Hydraulic Filter, replaces FLOW EZY P101200, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS133N8T60, Suction Strainer, 60 micron, Outside-In (MF0592776)
- Main Filter Hydraulic Suction Strainer Filters