Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER PR4503Q, Return Line, 10 micron, Outside-In
Mfr # MF0578693
Zoro # G9132849
product price: $83.15
/ea
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0578693
- Zoro # G9132849
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.3 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR4503Q |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.94 |
OD Bottom | 3.94 |
ID Top | 2.07 |
ID Bottom | 2.07 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.529 |
Product Media | Glass |
Description
Main Filter MF0620343 replaces OEM PR4503Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 6.3in OD Top: 3.94in OD Bottom: 3.94in ID Top: 2.07in ID_Bottom: 2.07inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 60mm I. D., 74mm O. D., 7.5mm W (60747.5SB)
- DODGE Setscrew Ball Bearings, SCM Medium Duty, 2-Bolt Flange, F2B-SCM-108 (126288 F2B-SCM-108)
- DYNAMIC Flow Control, 45GPM Max Flow, 1/2"NPTF Prt (450052)
- CHICAGO DIE CASTING PULLEY 3-1/2X3/4"" (350A7)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35337, Return Line, 10 micron, Outside-In (MF0589254)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P60295B11, Return Line, 5 micron, Outside-In (MF0062748)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- MAIN FILTER Hydraulic Filter, replaces WESTERN FILTER ER141B3C20, Return Line, 25 micron, Inside-Out (MF0063407)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA21NFD, Return Line, 25 micron, Outside-In (MF0062265)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0500R025W, Return Line, 25 micron, Outside-In (MF0064333)
- Main Filter Hydraulic Filtration