Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER PR4469, Pressure Line, 10 micron, Outside-In
Mfr # MF0575977
Zoro # G9087979
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part PR4469
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0575977
- Zoro # G9087979
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.09 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | PR4469 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.79 |
OD Bottom | 1.79 |
ID Top | 0.81 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.286 |
Product Media | Cellulose |
Description
Main Filter MF0384251 replaces OEM PR4469 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 4.09in OD Top: 1.79in OD Bottom: 1.79in ID Top: 0.81inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Offset Roller Link, Standard, PK5 (35NEPOL)
- FESTO Plastic Tubing PUN-10X1, 5-BL-300 (PUN-10X1,5-BL-300)
- BETA 1 FILTERS Air Filter replacement filter for 235P / SOLBERG (B1AF0002050)
- GATES Truflex V-Belts, 4L200 (4L200)
- MAIN FILTER Hydraulic Filter, replaces PARKER 925664, Pressure Line, 3 micron, Outside-In (MF0058390)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D005BN3HC, Pressure Line, 5 micron, Outside-In (MF0060200)
- MAIN FILTER Hydraulic Filter, replaces PALL HC2253FKT8Z, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C10, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P567052, Pressure Line, 25 micron, Outside-In (MF0059706)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD ST1518, Pressure Line, 3 micron, Outside-In (MF0060865)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron, Outside-In (MF0060903)
- Main Filter Hydraulic Filtration