Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G04244, Pressure Line, 10 micron, Outside-In
Mfr # MF0419155
Zoro # G9119740
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0419155
- Zoro # G9119740
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.92 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G04244 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.09 |
OD Bottom | 2.09 |
ID Top | 1.24 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.496 |
Product Media | Glass |
Description
Main Filter MF0264475 replaces OEM G04244 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.92in OD Top: 2.087in OD Bottom: 2.087in ID Top: 1.24inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, 65 Deg., Stl, 1-49/64" L, PK10 (52NZ74)
- FESTO Self-Aligning Rod Coupler FK-M10 (FK-M10)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 5.75 in OD (BK60)
- CHIEF Tie Rod Cylinder: 2.5" Bore, Seal Kit, 1.125" Rod Dia, 203002 (TCSK-251125)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron, Outside-In (MF0419155)
- MAIN FILTER Hydraulic Filter, replaces WIX D50B10EV, Pressure Line, 10 micron, Outside-In (MF0060562)
- MAIN FILTER Hydraulic Filter, replaces JLG INDUSTRIES 10866416, Pressure Line, 5 micron, Outside-In (MF0058392)
- MAIN FILTER Hydraulic Filter, replaces PARKER G04167Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- MAIN FILTER Hydraulic Filter, replaces GENIE 60857, Pressure Line, 5 micron, Outside-In (MF0060487)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P164583, Pressure Line, 3 micron, Outside-In (MF0059364)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 170L110A, Pressure Line, 25 micron, Outside-In (MF0576106)
- Main Filter Hydraulic Filtration