Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G02981, Return Line, 25 micron, Outside-In
Mfr # MF0065032
Zoro # G9032800
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G02981
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065032
- Zoro # G9032800
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02981 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.65 |
OD Bottom | 1.65 |
ID Top | 0.9 |
ID Bottom | 0.9 |
Collapse Pressure | 435 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.2 |
Product Media | Glass |
Description
Main Filter MF0263987 replaces OEM G02981 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 3.62in OD Top: 1.654in OD Bottom: 1.654in ID Top: 0.898in ID_Bottom: 0.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Room Air Conditioner Motor, 1/6 HP, 60 Hz (45EX59)
- ZORO SELECT Hose Clamp, 2 to 2-5/16 In, SAE 200, SS, PK5 (300110200)
- BANDO 1524 mm Outside Length, 17 mm Top Width, 1 Ribs (BX57)
- SMITH BEARING Inner Ring, 2" Bore Dia., 1.510" W (IRR-2-1)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH55143, Return Line, 25 micron, Outside-In (MF0062297)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In (MF0577847)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937732, Return Line, 10 micron, Inside-Out (MF0063742)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R140C25B, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces OMT CR111F10R, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- Main Filter Hydraulic Return Line Filters