Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G02944, Pressure Line, 10 micron, Outside-In
Mfr # MF0061207
Zoro # G8900178
product price: $61.45
/ea
$61.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Replaces OEM Part G02944
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0061207
- Zoro # G8900178
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02944 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 6.3 |
OD Bottom | 6.3 |
ID Top | 4.33 |
ID Bottom | 4.33 |
Collapse Pressure | 87 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.4 |
Product Media | Cellulose |
Description
Main Filter MF0263956 replaces OEM G02944 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.59in OD Top: 6.299in OD Bottom: 6.299in ID Top: 4.331in ID_Bottom: 4.331inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter/Silencer, Inlet (PS-02-013)
- KBC Ball Bearing, 20mm x 47mm x 14mm, single row deep groove ball bearing, two contact seals, C3 Fit (6204-2RS KBC)
- INA Stud Track Roller, Size 16 (KR16-PP-A)
- WEG 3-Phase General Purpose Motor, 15 HP, 213/5T Frame, 230/460V AC Voltage, 3,535 Nameplate RPM (01536OT3E215T-S)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3061708, Pressure Line, 25 micron, Outside-In (MF0576033)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9097, Pressure Line, 10 micron, Outside-In (MF0059564)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7807, Pressure Line, 3 micron, Outside-In (MF0059694)
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX040A, Pressure Line, 20 micron, Outside-In (MF0061235)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3081703, Pressure Line, 3 micron, Outside-In (MF0576056)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30552, Pressure Line, 3 micron, Outside-In (MF0059104)
- MILLENNIUM FILTER Hydraulic Filter, replaces FILTERMART F96518K3V, Pressure Line, 3 micron (ZX-F96518K3V)
- Main Filter Hydraulic Pressure Line Filters