Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G02068, Return Line, 10 micron, Outside-In
Mfr # MF0063211
Zoro # G8889398
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063211
- Zoro # G8889398
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 5.27 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G02068 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.16 |
ID Bottom | 1.43 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.559 |
Product Media | Cellulose |
Description
Main Filter MF0263695 replaces OEM G02068 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 5.27in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.161in ID_Bottom: 1.433inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Needle Roller Cage, General usage, #KT212610C3 (KT212610C3)
- DDS Shaft Seal, SC, 1.5in ID, Nitrile Rubber (38.155.567.93SC)
- MAIN FILTER PALL HC9804FKS13H Replacement/Interchange Hydraulic Filter (MF0588696)
- PIX Belt, BX Cogged, 21/32 x 74 in. OC (BX71)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02009, Return Line, 10 micron, Outside-In (MF0063225)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02003, Return Line, 10 micron, Outside-In (MF0063211)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 94496, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02017, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23234MPG, Return Line, 5 micron, Inside-Out (MF0063613)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171580, Return Line, 25 micron, Outside-In (MF0062452)
- Main Filter Hydraulic Return Line Filters