Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G01992, Return Line, 25 micron, Outside-In
Mfr # MF0063193
Zoro # G8882179
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 200/20.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063193
- Zoro # G8882179
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 4.64 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G01992 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
ID Bottom | 1 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Description
Main Filter MF0339284 replaces OEM G01992 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 4.64in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004in ID_Bottom: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 5207 C3, Double Row Ball Bearings (5207 C3)
- SKF Shaft Seal, 55 x 72 x 8 mm., HMS5, Nitrile Rubber (55X72X8 HMS5 RG)
- DODGE Sxv Mounted Ball Bearings & Inserts, P2B-SXVB-104 (P2B-SXVB-104)
- WORLD WIDE FITTINGS Male Pipe to Male Pipe Hex Nipple (3069X06X06)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E7010VG16SP, Return Line, 10 micron, Outside-In (MF0430835)
- MAIN FILTER Hydraulic Filter, replaces MANN+HUMMEL H8242X, Return Line, 10 micron, Outside-In (MF0062289)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH03915, Return Line, 20 micron, Outside-In (MF0064095)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF35221, Return Line, 10 micron, Outside-In (MF0062368)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPMF4L106MB, Return Line, 5 micron, Outside-In (MF0062429)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4100V, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- Main Filter Hydraulic Return Line Filters