Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER G01284, Pressure Line, 25 micron, Outside-In
Mfr # MF0059604
Zoro # G8852830
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059604
- Zoro # G8852830
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 5.31 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G01284 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.36 |
OD Bottom | 2.36 |
ID Top | 1.41 |
Collapse Pressure | 305 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.5721 |
Product Media | Cellulose |
Description
Main Filter MF0263595 replaces OEM G01284 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 5.31in OD Top: 2.362in OD Bottom: 2.362in ID Top: 1.406inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Piston Vacuum Pump, 1/3 HP, 12in.H (2561B-50)
- EBM-PAPST Motor Run Capacitor, 12 MFD, 440V, Round (450-21-0028)
- BREEZE Hose Clamp, HT, Liner, No175,410SS, PK10 (HTM 175 L B)
- LEGACY Flexzilla 50 ft. L X 3/8 in. D Hybrid Polymer Retractable Air Hose Reel 150 psi Zilla Green (L8250FZ)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23514MPG, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces WIX D37B10EV, Pressure Line, 10 micron, Outside-In (MF0060128)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566213, Pressure Line, 25 micron, Outside-In (MF0058764)
- MAIN FILTER Hydraulic Filter, replaces MASSEY FERGUSON 3689669M1, Pressure Line, 5 micron, Outside-In (MF0058514)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1250491, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH57095, Pressure Line, 5 micron, Outside-In (MF0058436)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932340Q, Pressure Line, 10 micron, Outside-In (MF0058760)
- Main Filter Hydraulic Pressure Line Filters