Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces PARKER G00603, Suction, 10 micron, Outside-In
Mfr # MF0065904
Zoro # G800673074
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065904
- Zoro # G800673074
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.88 |
Details
Filter Style | Suction |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G00603 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Guarnital |
OD Top | 5.96 |
OD Bottom | 5.96 |
ID Top | 3.74 |
ID Bottom | 5.31 |
Collapse Pressure | 73 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Suction |
Item | Hydraulic Filter |
Product Media | Cellulose |
Description
Main Filter MF0432393 replaces OEM G00603 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Guarnital Height: 9.88in OD Top: 5.96in OD Bottom: 5.96in ID Top: 3.74in ID_Bottom: 5.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 2Hp, 1740Rpm, 1Ph, 60Hz, 145Tc, 3535Lc, Tefc, F (CL3516TM)
- MARTIN SPROCKET & GEAR MST BUSHING - DIRECT BORE (Q1 2 1/16)
- LPS Hvy Dty Silicone Lubricant w/Detex, 13 Oz. (51516)
- ROSS CONTROLS 1-1/2" Female NPT Silencer (5500A8001)
- MAIN FILTER Hydraulic Filter, replaces WIX 57126, Suction, 10 micron, Inside-Out (MF0065825)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941584, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453Q, Suction, 10 micron, Inside-Out (MF0065836)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA LE03, Suction, 10 micron (ZX-LE03)
- Main Filter Hydraulic Filtration