Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces PARKER G00601, Suction, 25 micron, Outside-In
Mfr # MF0065908
Zoro # G8993110
product price: $464.99
/ea
Free Shipping & Returns
$464.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44341
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065908
- Zoro # G8993110
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.88 |
Details
Filter Style | Suction |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G00601 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44341 |
Seal Type | Guarnital |
OD Top | 5.96 |
OD Bottom | 5.96 |
ID Top | 3.74 |
ID Bottom | 5.31 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3 |
Product Media | Wire Mesh |
Description
Main Filter MF0432399 replaces OEM G00601 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Seal Type: Guarnital Height: 9.88in OD Top: 5.96in OD Bottom: 5.96in ID Top: 3.74in ID_Bottom: 5.31inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Reel, Combination, Spring Driven, 3/8x50 Ft (C-L350-5012-B)
- SKF Radial Ball Bearing, Shielded, 70mm Bore (6214 2Z JEM)
- DAYTON 1F638 Pillow Block Bearing (1F638)
- FESTO Plug Socket With Cable NEBV-H1G2-P-5-N-LE2 (NEBV-H1G2-P-5-N-LE2)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924450, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MILLENNIUM FILTER Hydraulic Filter, LHA-SPE5010, Suction, 10 micron (ZX-SPE5010)
- Main Filter Hydraulic Filtration