Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces PARKER G00589, Suction, 238 micron, Outside-In
Mfr # MF0432387
Zoro # G9054485
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 238
- Flow Direction Outside-In
- Beta Ratio 1 3/238
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0432387
- Zoro # G9054485
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.84 |
Details
Filter Style | Suction |
Replaces OEM Brand | PARKER |
Replaces OEM Part | G00589 |
Filter Rating (Microns) | 238 |
Flow Direction | Outside-In |
Beta Ratio 1 | 3/238 |
Seal Type | Guarnital |
OD Top | 3.33 |
OD Bottom | 3.31 |
ID Top | 1.61 |
ID Bottom | 2.01 |
Collapse Pressure | 51 |
Micron Rating | 238 |
OEM Replacement Brand | PARKER |
Filter Type | Suction |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Wire Mesh |
Description
Main Filter MF0432388 replaces OEM G00589 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 238 Seal Type: Guarnital Height: 9.84in OD Top: 3.33in OD Bottom: 3.31in ID Top: 1.61in ID_Bottom: 2.01inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- CAMOZZI Rapid Fitting NPT (1631 02-04)
- ILC Replacement for MONARCH 8111 MOTOR (8111 MOTOR)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16710 (08Z-S70)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF520M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MILLENNIUM FILTER Hydraulic Filter, GRESEN-K23018, Suction, 10 micron (ZX-K23018)
- Main Filter Hydraulic Suction Filters