Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER FTCE2A10Q, Return Line, 10 micron, Outside-In
Mfr # MF0063261
Zoro # G8914038
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063261
- Zoro # G8914038
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 12.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | FTCE2A10Q |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.54 |
OD Bottom | 3.54 |
ID Top | 2.5 |
ID Bottom | 2.05 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.431 |
Product Media | Glass |
Description
Main Filter MF0426982 replaces OEM FTCE2A10Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.81in OD Top: 3.543in OD Bottom: 3.543in ID Top: 2.047in ID_Bottom: 2.488inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B5V10, Pressure Line, 5 micron, Outside-In (MF0058856)
- SPEEDAIRE Air Motor, 0.93 HP, 30 cfm, 3000 rpm (22UX44)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- DAYTON Motor Start Capacitor, 189-227 MFD, Round (2MEP4)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02023, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTCE2B10Q, Return Line, 10 micron, Outside-In (MF0063261)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02017, Return Line, 10 micron, Outside-In (MF0063247)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RE200N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04059, Return Line, 3 micron, Outside-In (MF0064472)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1263029, Return Line, 10 micron, Outside-In (MF0064538)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX4L2610MB, Return Line, 10 micron, Inside-Out (MF0063821)
- Main Filter Hydraulic Filtration