Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER FTAE1A10Q, Return Line, 10 micron, Outside-In
Mfr # MF0063191
Zoro # G8884069
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063191
- Zoro # G8884069
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 4.64 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | FTAE1A10Q |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
ID Bottom | 1 |
Collapse Pressure | 363 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Description
Main Filter MF0426846 replaces OEM FTAE1A10Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.64in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004in ID_Bottom: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Automotive Plug, (M)NPT, 1/4, Steel (J2M2)
- GATES Truflex V-Belts, 5L580 (5L580)
- BANDO S2M-100 Poly Timing Belt, 40-S2M-100Uk (40-S2M-100UK)
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase (4P-5000)
- MAIN FILTER Hydraulic Filter, replaces PARKER FTAE1B10Q, Return Line, 10 micron, Outside-In (MF0063191)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces WIX R72E20GV, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A06HB, Return Line, 5 micron, Outside-In (MF0062294)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P166204, Return Line, 40 micron, Outside-In (MF0579393)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P570312, Return Line, 3 micron, Outside-In (MF0063936)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH74020, Return Line, 25 micron, Outside-In (MF0064111)
- Main Filter Hydraulic Filtration