Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 943706Q, Return Line, 25 micron, Outside-In
Mfr # MF0062265
Zoro # G8868669
product price: $23.85
/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Replaces OEM Part 943706Q
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062265
- Zoro # G8868669
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 2.95 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 943706Q |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.05 |
OD Bottom | 2.05 |
ID Top | 0.97 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.3 |
Product Media | Glass |
Description
Main Filter MF0589061 replaces OEM 943706Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 2.83in OD Top: 2.047in OD Bottom: 2.047in ID Top: 0.965inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9JE, EPDM Rubber (9J)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932654Q, Pressure Line, 5 micron, Outside-In (MF0058756)
- EATON Variable Freq Drive, 7.5HP, 12A, For 3-Ph (DG1-34012FB-C21C)
- MAIN FILTER Hydraulic Filter, replaces WIX D49A10GAV, Pressure Line, 10 micron, Outside-In (MF0058640)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566980, Return Line, 25 micron, Outside-In (MF0064111)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI C25002, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130G10B, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 01E32010VG16SP, Return Line, 10 micron, Outside-In (MF0430490)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RUM066G10V, Return Line, 10 micron, Outside-In (MF0577100)
- MAIN FILTER Hydraulic Filter, replaces OMT CR112C25R, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces WIX R09D10G, Return Line, 10 micron, Inside-Out (MF0063475)
- Main Filter Hydraulic Filtration