Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 937774Q, Return Line, 10 micron, Inside-Out
Mfr # MF0063750
Zoro # G9009098
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0063750
- Zoro # G9009098
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 21.45 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937774Q |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Buna |
OD Top | 7.95 |
OD Bottom | 7.95 |
ID Top | 6.18 |
ID Bottom | 0.56 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 7.4 |
Product Media | Glass |
Description
Main Filter MF0617840 replaces OEM 937774Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Buna Height: 21.45in OD Top: 7.953in OD Bottom: 7.953in ID Top: 6.181in ID_Bottom: 0.559inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Thrust Washer, Inside Dia. 0.625 In (TWB1018)
- NSK NSK 6211Z, 6200 Series Single Row Deep Groove Ball Bearing (6211Z)
- VELVAC Air Hose Assembly 3/8 X 3/8 X 28,146028 (146028)
- DODGE Setscrew Ball Bearings, SC/SCU Pillow Block, P2B-SC-105 (123811 P2B SC 105)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1801A25HB, Return Line, 25 micron, Outside-In (MF0062319)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS RPL8300166GV, Return Line, 5 micron, Outside-In (MF0357638)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0250RN010BN4HC, Return Line, 10 micron, Outside-In (MF0487500)
- MAIN FILTER Hydraulic Filter, replaces METSO 60015591, Return Line, 25 micron, Outside-In (MF0430500)
- MAIN FILTER Hydraulic Filter, replaces FIAT 1930707, Return Line, 25 micron, Outside-In (MF0062382)
- MAIN FILTER Hydraulic Filter, replaces WIX R90C25CV, Return Line, 25 micron, Outside-In (MF0357743)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R732G03, Return Line, 3 micron, Inside-Out (MF0063611)
- Main Filter Hydraulic Filtration