Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron, Inside-Out
Mfr # MF0063467
Zoro # G9015230
product price: $44.85
/ea
$44.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063467
- Zoro # G9015230
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.23 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937726 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.1 |
Product Media | Cellulose |
Description
Main Filter MF0592700 replaces OEM 937726 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 10.23in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Minor Service Kit 175 Psig (C85475-P)
- HONEY WAX Wax Release (P52314)
- DEUBLIN Union Pop-Off 12mm (1129-584)
- DAYTON Pillow Block Bearing, Ball, 3/4" Bore (3FCT2)
- MAIN FILTER Hydraulic Filter, replaces KAYDON KD60186NS, Return Line, 5 micron, Outside-In (MF0062666)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R130C10B, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE025CV1, Return Line, 25 micron, Outside-In (MF0062291)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171837, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005963, Return Line, 10 micron, Outside-In (MF0360184)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03619, Return Line, 25 micron, Outside-In (MF0062306)
- MILLENNIUM FILTER Hydraulic Filter, replaces KAYDON KF601810, Return Line, 10 micron (ZX-KF601810)
- Main Filter Hydraulic Filtration