Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 937725, Return Line, 10 micron, Inside-Out
Mfr # MF0063447
Zoro # G8983767
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Inside-Out
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063447
- Zoro # G8983767
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 7.48 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937725 |
Filter Rating (Microns) | 10 |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 4.17 |
OD Bottom | 4.17 |
ID Top | 2.84 |
ID Bottom | 0.41 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.5 |
Product Media | Cellulose |
Description
Main Filter MF0593148 replaces OEM 937725 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 7.48in OD Top: 4.173in OD Bottom: 4.173in ID Top: 2.835in ID_Bottom: 0.409inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- REELCRAFT Hose Assembly (S601021-30)
- STONER Mold Release Ejector Pin Lube, 12 oz. (E436)
- NSK NSK 6005N, 6000 Series Single Row Deep Groove Ball Bearing (6005N)
- MAIN FILTER Hydraulic Filter, replaces WIX 557523, Return Line, 3 micron, Outside-In (MF0064283)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763268, Return Line, 10 micron, Outside-In (MF0062426)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937819, Return Line, 40 micron, Inside-Out (MF0063396)
- MAIN FILTER Hydraulic Filter, replaces SF FILTER HY11119, Return Line, 25 micron, Outside-In (MF0578431)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 282560, Return Line, 149 micron, Outside-In (MF0357747)
- MAIN FILTER Hydraulic Filter, replaces WIX R66D20L, Return Line, 20 micron, Outside-In (MF0064915)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03574, Return Line, 25 micron, Outside-In (MF0062297)
- Main Filter Hydraulic Return Line Filters