Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces PARKER 937172Q, Coreless, 25 micron, Outside-In
Mfr # MF0058326
Zoro # G900570068
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand PARKER
- Replaces OEM Part 937172Q
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058326
- Zoro # G900570068
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 36.5 |
Details
Filter Style | Coreless |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 937172Q |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 3.78 |
ID Bottom | 3.88 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | PARKER |
Filter Type | Coreless |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 8.053 |
Product Media | Glass |
Description
Main Filter MF0588803 replaces OEM 937172Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 36.496in OD Top: 5.984in OD Bottom: 5.984in ID Top: 3.780in ID_Bottom: 3.878inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK641)
- CLIMAX METAL PRODUCTS TC-050-13 One-Piece Threaded Clamping Collar Recessed Screw (TC-050-13)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203BZS)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 1/2" (4J12)
- MAIN FILTER Hydraulic Filter, replaces FILTERSOFT HP9608MCVL, Coreless, 5 micron, Outside-In (MF0058202)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9604FCN13Z, Coreless, 5 micron, Outside-In (MF0058212)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In (MF0058214)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- MAIN FILTER Hydraulic Filter, replaces FILTREC C412G10V, Coreless, 10 micron, Outside-In (MF0306000)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In (MF0305964)
- Main Filter Hydraulic Filtration