Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces PARKER 936178, 10 micron, Outside-In
Mfr # MF0614302
Zoro # G9160429
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Replaces OEM Part 936178
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0614302
- Zoro # G9160429
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 5.24 |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 936178 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 0.77 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.416 |
Product Media | Cellulose |
Description
Main Filter MF0616268 replaces OEM 936178 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 5.24in OD Top: 1.77in OD Bottom: 1.77in ID Top: 0.77inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 955K6 Micro V Belt, 95.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (955K6)
- MI-T-M Cog Belt, Bx38 (11-0052)
- MAXIM Hyd Cylinder, 4 In Bore, 24 In Stroke (218-305)
- PARKER Coupler Body, Steel, Hose Barb, 110 cfm (16-7B)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG420, 6 micron, Outside-In (MF0066077)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR A100EAL032N1, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WG194, 25 micron, Outside-In (MF0065986)
- MAIN FILTER Hydraulic Filter, replaces BOSCH 1457431355, 55 micron, Outside-In, Wire Mesh (MF0434507)
- MAIN FILTER PARKER 937935Q Replacement/Interchange Hydraulic Filter (MF0604626)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH52155, 10 micron, Outside-In, Glass (MF0502894)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK FLK0208934, 3 micron, Outside-In, Glass (MF0433234)
- Main Filter Hydraulic Filters