Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 932562, Return Line, 40 micron, Outside-In
Mfr # MF0063146
Zoro # G8439368
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 40
- Flow Direction Outside-In
- Seal Type Buna
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0063146
- Zoro # G8439368
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 9.17 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 932562 |
Filter Rating (Microns) | 40 |
Flow Direction | Outside-In |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 40 |
OEM Replacement Brand | PARKER |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 1.6 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0096182 replaces OEM 932562 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 40 Seal Type: Buna Height: 9.17in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R Duo W/Automatic Drain 3/4" (CO 27FC6-D)
- DAYTON Ind Link Conveyor Roller (2YEH4)
- QUEST NUCHAIN - Chain & Cable Lubricant with Moly, 16oz, 12PK (5760)
- CLIMAX METAL PRODUCTS 2C-293 Two-Piece Clamping Collar (2C-293)
- MAIN FILTER Hydraulic Filter, replaces PARKER 938188Q, Return Line, 10 micron, Outside-In (MF0430419)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 312680, Return Line, 80 micron, Outside-In (MF0430210)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0185R010BN4HC, Return Line, 10 micron, Outside-In (MF0432953)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF4003A25HBP01, Return Line, 25 micron, Outside-In (MF0062431)
- MAIN FILTER Hydraulic Filter, replaces NEUSON 7001501, Return Line, 25 micron, Outside-In (MF0064361)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE050CV1, Return Line, 25 micron, Outside-In (MF0062315)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS REP104001625GV, Return Line, 25 micron, Outside-In (MF0360195)
- Main Filter Hydraulic Filtration