Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 929942, Pressure Line, 74 micron, Outside-In
Mfr # MF0575919
Zoro # G8501984
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 74
- Flow Direction Outside-In
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0575919
- Zoro # G8501984
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 12.91 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 929942 |
Filter Rating (Microns) | 74 |
Flow Direction | Outside-In |
Seal Type | Viton |
OD Top | 3.78 |
OD Bottom | 3.78 |
ID Top | 2.22 |
Collapse Pressure | 363 |
Micron Rating | 74 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 3.012 |
Application | Filtration |
Product Media | Wire Mesh |
Description
Main Filter MF0834628 replaces OEM 929942 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Viton Height: 12.91in OD Top: 3.780in OD Bottom: 3.780in ID Top: 2.224inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/4", BSPP, 1/4", NPT (9035-0404)
- SKF SKF-6307ZNR, Single Row Ball Brgs, 6307ZNR (6307ZNR)
- POWERDRIVE Gearbelt Pulley, L, 26 Grooves (26LH100)
- NTN NTN 6201 2Z 12.7, RadialDeep Groove Ball Brg 127 Mm Id X 32 Mm Od X 10 Mm W Double Shielded, NTN 6201 2Z 127 (6201 2Z 12.7)
- MAIN FILTER Hydraulic Filter, replaces PARKER 931886, Pressure Line, 74 micron, Outside-In (MF0575919)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253042, Pressure Line, 10 micron, Outside-In (MF0060427)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE030G10B, Pressure Line, 10 micron, Outside-In (MF0060059)
- MAIN FILTER Hydraulic Filter, replaces PARKER 870P110, Pressure Line, 25 micron, Outside-In (MF0306499)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 77681018, Pressure Line, 60 micron, Outside-In (MF0060893)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932683Q, Pressure Line, 3 micron, Outside-In (MF0059512)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- Main Filter Hydraulic Pressure Line Filters