Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PARKER 928934Q, Pressure Line, 10 micron, Outside-In
Mfr # MF0058396
Zoro # G8400000
original price:
$23.75
9% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058396
- Zoro # G8400000
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 4.45 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PARKER |
Replaces OEM Part | 928934Q |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.77 |
OD Bottom | 1.77 |
ID Top | 1 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | PARKER |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Weight | 0.294 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0414473 replaces OEM 928934Q by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 4.44in OD Top: 1.772in OD Bottom: 1.772in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSL-G1/4-6 (QSL-G1/4-6)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- CONTINENTAL CONTITECH 1/2" x 100 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-100-41)
- DURA-PREMIUM TORQUE Timing Belt, L, 1 x 767in PL, T205 (767L100)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932612Q, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01369, Pressure Line, 10 micron, Outside-In (MF0058396)
- MAIN FILTER Hydraulic Filter, replaces PARKER 932618Q, Pressure Line, 10 micron, Outside-In (MF0058440)
- MAIN FILTER Hydraulic Filter, replaces WIX 557888, Pressure Line, 10 micron, Outside-In (MF0059662)
- MAIN FILTER Hydraulic Filter, replaces FINN FILTER FC7102F025BS, Pressure Line, 25 micron, Outside-In (MF0058522)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON 270L201A, Pressure Line, 5 micron, Outside-In (MF0509298)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0055D005BNHC, Pressure Line, 5 micron, Outside-In (MF0060372)
- Main Filter Hydraulic Filtration