Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces PARKER 927093, 74 micron, Outside-In
Mfr # MF0066299
Zoro # G8492656
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 74
- Flow Direction Outside-In
- Height 9
- OD Top 5.49
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066299
- Zoro # G8492656
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 9 |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 927093 |
Filter Rating (Microns) | 74 |
Flow Direction | Outside-In |
OD Top | 5.49 |
OD Bottom | 5.49 |
ID Top | 4.76 |
ID Bottom | 4.76 |
Collapse Pressure | 72 |
Micron Rating | 74 |
OEM Replacement Brand | PARKER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.16 |
Product Media | Wire Mesh |
Description
Main Filter MF0095533 replaces OEM 927093 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Height: 8.996in OD Top: 5.492in OD Bottom: 5.492in ID Top: 4.760in ID_Bottom: 4.760inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10JES, EPDM Rubber (10JS)
- TITAN PRO Motor Run Capacitor, Oval, 3-9/16 In. H (TOCF12.5)
- MILTON INDUSTRIES 1/8" Fem. Plug M-Style (729)
- BAND-IT Band Clamp, SS, Min.Dia. 1-3/4 In., PK12 (GRUL215)
- MAIN FILTER Hydraulic Filter, replaces BEHRINGER BEHA20N, 3 micron, Outside-In (MF0614533)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER Hydraulic Filter, replaces WIX D96B10C, 10 micron, Outside-In, Cellulose (MF0579339)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI HP0503A25VN, 25 micron, Outside-In (MF0066001)
- MAIN FILTER Hydraulic Filter, replaces WIX W04AX321, 25 micron, Outside-In (MF0435770)
- BETA 1 FILTERS Hydraulic replacement filter for P171518 / DONALDSON (B1HF0091643)
- Main Filter Hydraulic Filters