Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces PARKER 926566, 3 micron, Outside-In
Mfr # MF0614533
Zoro # G8539160
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand PARKER
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 44230
- Seal Type Viton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0614533
- Zoro # G8539160
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 4.86 |
Details
Replaces OEM Brand | PARKER |
Replaces OEM Part | 926566 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44230 |
Seal Type | Viton |
OD Top | 2.87 |
OD Bottom | 2.87 |
ID Top | 1.08 |
ID Bottom | 1.08 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | PARKER |
Item | Hydraulic Filter |
Weight | 0.623 |
Application | Filtration |
Product Media | Cellulose |
Description
Main Filter MF0095466 replaces OEM 926566 by PARKER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 3 Seal Type: Viton Height: 4.86in OD Top: 2.87in OD Bottom: 2.87in ID Top: 1.075in ID_Bottom: 1.075inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Lockout Valve, 3/4 In, 471 CFM, 250 PSI (104393-5)
- QA1 Precision Greasable Rod End, Steel (KFR16Z-1)
- CARLISLE 1560-8M-50 Synchro-Cog HT Synchronous Belt (1560-8M-50)
- FLEXZILLA Whip Hose with Ball Swivel, 1/4" x 5 (HFZ1405YW2B)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9429MPG, 10 micron, Outside-In (MF0238150)
- MAIN FILTER Hydraulic Filter, replaces KRAMER 3636634, 25 micron, Inside-Out, Glass (MF0066022)
- MAIN FILTER Hydraulic Filter, replaces FILTREC WP334, 10 micron, Inside-Out (MF0066162)
- MAIN FILTER Hydraulic Filter, replaces MAIN FILTER MFI160G03V, 3 micron, Outside-in (MF0620329)
- MAIN FILTER Hydraulic Filter, replaces WIX W01AG228, 10 micron, Outside-In (MF0065999)
- MAIN FILTER INGERSOLL RAND PI421525VGHRE Replacement/Interchange Hydraulic Filter (MF0060995)
- FLUITEK FLK0204578 Replacement/Interchange Hydraulic Filter (MF0578130)
- Main Filter Hydraulic Filtration