Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces PALL HC9804FKP8Z, Coreless, 3 micron, Outside-In
Mfr # MF0588675
Zoro # G600569720
product price: $42.65
/ea
$42.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand PALL
- Replaces OEM Part HC9804FKP8Z
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0588675
- Zoro # G600569720
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 8.47 |
Details
Filter Style | Coreless |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9804FKP8Z |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 1.97 |
OD Bottom | 1.97 |
ID Top | 1.16 |
Collapse Pressure | 145 |
Micron Rating | 3 |
OEM Replacement Brand | PALL |
Filter Type | Coreless |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.257 |
Product Media | Glass |
Description
Main Filter MF0588674 replaces OEM HC9804FKP8Z by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 8.465in OD Top: 1.969in OD Bottom: 1.969in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5/3V670 Banded V-Belt, 67-5/8" Outside Length, 1-7/8" Top Width, 5 Ribs (11X977)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937781Q, Return Line, 10 micron, Inside-Out (MF0063495)
- SPEEDAIRE Filter Element (4ZK47)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D005BH3HC, Pressure Line, 5 micron, Outside-In (MF0060065)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In (MF0058214)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FCN16H, Coreless, 5 micron, Outside-In (MF0305948)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FKN16H, Coreless, 5 micron, Outside-In (MF0305948)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In (MF0305964)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9604FCN13Z, Coreless, 5 micron, Outside-In (MF0058212)
- Main Filter Hydraulic Coreless Filters