Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces PALL HC9604FKS13Z, Coreless, 10 micron, Outside-In
Mfr # MF0058214
Zoro # G000570821
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand PALL
- Replaces OEM Part HC9604FKS13Z
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058214
- Zoro # G000570821
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 12.677 |
Details
Filter Style | Coreless |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC9604FKS13Z |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.11 |
OD Bottom | 3.11 |
ID Top | 2.008 |
Collapse Pressure | 145 |
Micron Rating | 10 |
OEM Replacement Brand | PALL |
Item | Hydraulic Filter |
Product Media | Glass |
Glass | Coreless |
Description
Main Filter MF0337795 replaces OEM HC9604FKS13Z by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 12.677in OD Top: 3.110in OD Bottom: 3.110in ID Top: 2.008inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- ENERPAC FZ1615, High Pressure Fitting, Reducing Connector, 10,000 psi, 3/8" NPTF Female to 1/4" NPTF Female (FZ1615)
- GATES XPA1500 Metric V-Belt, 1500mm Outside Length, 13mm Top Width, 1 Ribs (XPA1500)
- DAYTON ConduitBoxKit, 42 Frame, Incl Cover, Screws (175899.00)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937201Q, Coreless, 10 micron, Outside-In (MF0058214)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP894L3925MV, Coreless, 25 micron, Outside-In (MF0306052)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In (MF0305964)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23217MPG, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In (MF0306016)
- Main Filter Hydraulic Filtration