Shop All Hydraulic Coreless Filters
Main Filter
Hydraulic Filter, replaces PALL HC8904FDN39Z, Coreless, 5 micron, Outside-In
Mfr # MF0306044
Zoro # G600569638
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Coreless
- Replaces OEM Brand PALL
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0306044
- Zoro # G600569638
- Country of Origin Canada
- Category Hydraulic Coreless Filters
Dimensions
Height | 38.189 |
Details
Filter Style | Coreless |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8904FDN39Z |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 3.839 |
OD Bottom | 3.839 |
ID Bottom | 2.539 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | PALL |
Filter Type | Coreless |
Item | Hydraulic Filter |
Product Media | Glass |
Description
Main Filter MF0835372 replaces OEM HC8904FDN39Z by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 38.189in OD Top: 3.839in OD Bottom: 3.839in ID_Bottom: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS GP Motor, 3/4 HP, 1140V RPM, 115/230, 56H (D34CP3PH)
- GLOBAL GSCC-050-037 One-Piece Clamping Coupling (GSCC-050-037)
- REELCRAFT Service Kit, 8000 Latch Parts (S602301)
- MONARCH Power Unit, 1 Stage, 12VDC, 3000 psi (M-3313-0106)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP894L3925MV, Coreless, 25 micron, Outside-In (MF0306052)
- MAIN FILTER Hydraulic Filter, replaces PARKER FC7006QE10VK, Coreless, 10 micron, Outside-In (MF0058204)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9604FCN13Z, Coreless, 5 micron, Outside-In (MF0058212)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 39QCLZ10V, Coreless, 10 micron, Outside-In (MF0058324)
- MAIN FILTER Hydraulic Filter, replaces PALL HC8304FUN39Z, Coreless, 5 micron, Outside-In (MF0305964)
- MAIN FILTER Hydraulic Filter, replaces WIX C29A10GV, Coreless, 10 micron, Outside-In (MF0306016)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566522, Coreless, 10 micron, Outside-In (MF0306000)
- Main Filter Hydraulic Filtration