Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PALL HC8200FDN8H, Pressure Line, 5 micron, Outside-In
Mfr # MF0059086
Zoro # G8722764
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALL
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059086
- Zoro # G8722764
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.18 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC8200FDN8H |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 2.99 |
OD Bottom | 2.99 |
ID Top | 1.5 |
Collapse Pressure | 305 |
Micron Rating | 5 |
OEM Replacement Brand | PALL |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.2804 |
Product Media | Glass |
Description
Main Filter MF0336587 replaces OEM HC8200FDN8H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 8.18in OD Top: 2.992in OD Bottom: 2.992in ID Top: 1.504inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Motor Fan Assembly, For 4UJF7, 4UJF8, 4UJG1 (8407.304.0379)
- DAYTON MTR, CS/CR, ODP, 1/4 HP, 1725, 56C, EFF 68.5 (30PT38)
- LEESON Brake Motor, 2 hp, Rating 10 ft-lb (121816.00)
- CLIMAX METAL PRODUCTS M1C-18 Metric One-Piece Clamping Collar (M1C-18)
- MAIN FILTER Hydraulic Filter, replaces WIX 551685, Pressure Line, 5 micron, Outside-In (MF0058708)
- MAIN FILTER Hydraulic Filter, replaces PARKER 930367, Pressure Line, 25 micron, Outside-In (MF0058400)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 317318, Pressure Line, 3 micron, Outside-In (MF0060668)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0110D020BH4HC, Pressure Line, 25 micron, Outside-In (MF0060069)
- MAIN FILTER Hydraulic Filter, replaces WIX D46B10GV, Pressure Line, 10 micron, Outside-In (MF0060489)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253012, Pressure Line, 5 micron, Outside-In (MF0060372)
- MAIN FILTER Hydraulic Filter, replaces NATIONAL FILTERS PMH851510250SS, Pressure Line, 250 micron, Outside-In (MF0422453)
- Main Filter Hydraulic Filtration