Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces PALL HC2238FKS10H, Return Line, 10 micron, Outside-In
Mfr # MF0064359
Zoro # G9034684
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand PALL
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 200/9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0064359
- Zoro # G9034684
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.82 |
Details
Filter Style | Return Line |
Replaces OEM Brand | PALL |
Replaces OEM Part | HC2238FKS10H |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.72 |
OD Bottom | 3.72 |
ID Bottom | 1.9 |
By Pass Valve Setting (PSI) | 43.5 |
Collapse Pressure | 435 |
Micron Rating | 10 |
Max. Pressure (PSI) | 43.5 |
OEM Replacement Brand | PALL |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.31 |
Product Media | Glass |
Description
Main Filter MF0429564 replaces OEM HC2238FKS10H by PALL and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 10.82in OD Top: 3.721in OD Bottom: 3.721in ID_Bottom: 1.898inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- WEG Motor- .7518ES1RFD56Motor-S, 0.75 HP, 1800 RPM, TEFC, 56 FRAME, 115/230 VOLTS (.7518ES1RFD56-S)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54300)
- FESTO Push-In L-Fitting, Long QSLL-G1/4-6 (QSLL-G1/4-6)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON TXW3E2B, Return Line, 3 micron, Inside-Out (MF0063419)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 335791, Return Line, 3 micron, Outside-In (MF0062384)
- MAIN FILTER Hydraulic Filter, replaces COMBILIFT BPHY0014, Return Line, 25 micron, Outside-In (MF0062297)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1002A10HB, Return Line, 10 micron, Outside-In (MF0062295)
- MAIN FILTER Hydraulic Filter, replaces EUCLID E4099538, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces WIX R27C10GB, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P60295B11, Return Line, 5 micron, Outside-In (MF0062748)
- Main Filter Hydraulic Return Line Filters