Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PALFINGER EA583, Pressure Line, 10 micron, Outside-In
Mfr # MF0060091
Zoro # G2749176
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALFINGER
- Replaces OEM Part EA583
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0060091
- Zoro # G2749176
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 7.59 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALFINGER |
Replaces OEM Part | EA583 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 1.85 |
OD Bottom | 1.85 |
ID Top | 0.87 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | PALFINGER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.682 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0261112 replaces OEM EA583 by PALFINGER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 7.59in OD Top: 1.85in OD Bottom: 1.85in ID Top: 0.87inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUBRIPLATE Mo-Lith No. 2, 35 Lb Pail, General Purpose, Moly-Disulfide Grease (L0180-035)
- EATON Replacement Starter for 7.5HP 230V 3-Phase Air Compressor (5101-753230E)
- PREVOST 1/2" FNPT Steel High Flow Plug (ERP 116203)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268884, Pressure Line, 25 micron, Outside-In (MF0060987)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9453MPG, Pressure Line, 10 micron, Outside-In (MF0059338)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN H9080, Pressure Line, 25 micron, Outside-In (MF0058814)
- MAIN FILTER Hydraulic Filter, replaces TAYLOR MACHINE 5277307, Pressure Line, 10 micron, Outside-In (MF0060374)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1268867, Pressure Line, 3 micron, Outside-In (MF0436023)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF30162, Pressure Line, 5 micron, Outside-In (MF0058550)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CU2102A03ANP01, Pressure Line, 3 micron (ZX-CU2102A03ANP01)
- Main Filter Hydraulic Pressure Line Filters