Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces PALFINGER EA2169, Pressure Line, 10 micron, Outside-In
Mfr # MF0490066
Zoro # G2893540
original price:
$53.95
10% off
$48.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand PALFINGER
- Replaces OEM Part EA2169
- Filter Rating (Microns) 10
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0490066
- Zoro # G2893540
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.26 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | PALFINGER |
Replaces OEM Part | EA2169 |
Filter Rating (Microns) | 10 |
Filter Media | Glass |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 2.22 |
OD Bottom | 2.22 |
ID Top | 1 |
Collapse Pressure | 435 |
Micron Rating | 10 |
OEM Replacement Brand | PALFINGER |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.836 |
Product Media | Glass |
Glass | Pressure Line |
Description
Main Filter MF0490065 replaces OEM EA2169 by PALFINGER and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.26in OD Top: 2.217in OD Bottom: 2.217in ID Top: 1.004inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Reusable Hose End, 1/4 MNPT, 5/8", PK10 (617)
- PREVOST High Flow 1/4"Female Flow Euro Style Coupler (PRVERC071201)
- ATLAS ENGINEERING 5/16 in. Hex Drive Reduction - Ae938 (AE37550)
- SUNTEC B2Ta8245 Oil Pump 2 Stage-3450 (B2TA8245)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 8TZ10, Pressure Line, 10 micron, Outside-In (MF0058760)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 287611, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8405DRG60, Pressure Line, 60 micron, Outside-In (MF0060852)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0240D020BN3HC, Pressure Line, 25 micron, Outside-In (MF0060204)
- MAIN FILTER Hydraulic Filter, replaces PARKER 926836, Pressure Line, 10 micron, Outside-In (MF0058712)
- MAIN FILTER Hydraulic Filter, replaces DENISON DE0272B2C03, Pressure Line, 3 micron, Outside-In (MF0576118)
- MILLENNIUM FILTER Hydraulic Filter, replaces BOBCAT 7248874, Pressure Line, 5 micron (ZX-7248874)
- Main Filter Hydraulic Filtration