Shop All Hydraulic Suction Strainer Filters
Main Filter
Hydraulic Filter, replaces OMT SP150C300NR125V, Suction Strainer, 125 micron, Outside-In
Mfr # MF0423883
Zoro # G9054424
product price: $68.55
/ea
$68.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction Strainer
- Replaces OEM Brand OMT
- Filter Rating (Microns) 125
- Flow Direction Outside-In
- Height 10.71
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0423883
- Zoro # G9054424
- Country of Origin Canada
- Category Hydraulic Suction Strainer Filters
Dimensions
Height | 10.71 |
Thread Size | 3 |
Details
Filter Style | Suction Strainer |
Replaces OEM Brand | OMT |
Replaces OEM Part | SP150C300NR125V |
Filter Rating (Microns) | 125 |
Flow Direction | Outside-In |
OD Top | 5.91 |
OD Bottom | 5.91 |
Threads Type | NPT |
By Pass Valve Setting (PSI) | 3.6 |
Collapse Pressure | 15 |
Micron Rating | 125 |
Max. Pressure (PSI) | 3.6 |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.2704 |
Product Media | Wire Mesh |
OEM Replacement Brand | OMT |
Filter Type | Suction Strainer |
Description
Main Filter MF0506718 replaces OEM SP150C300NR125V by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Brass Mesh Micron Rating: 125 Height: 10.7in OD Top: 5.906in OD Bottom: 5.906inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 5M Timing Belts, 460-5M-15 (460-5M-15)
- BUNTING BEARINGS Flanged Bearing, I.D. 1/2, L 3/4, PK3 (EF081012)
- D&D Belt, VS, 1.437 x 68.8in OC (2322V681)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel (H2C-275)
- MAIN FILTER Hydraulic Filter, replaces UFI ESA22B06WMF, Suction Strainer, 125 micron, Outside-In (MF0062173)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P562226, Suction Strainer, 125 micron, Outside-In (MF0062090)
- MAIN FILTER Hydraulic Filter, replaces FILTREC FS121N5T60, Suction Strainer, 60 micron, Outside-In (MF0062092)
- MAIN FILTER Hydraulic Filter, replaces UCC HYDRAULICS UCSE5100, Suction Strainer, 125 micron, Outside-In (MF0423508)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHB10101, Suction Strainer, 60 micron, Outside-In (MF0062178)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169016, Suction Strainer, 125 micron, Outside-In (MF0062117)
- MAIN FILTER Hydraulic Filter, replaces PARKER SE75351310, Suction Strainer, 125 micron, Outside-In (MF0062114)
- Main Filter Hydraulic Filtration