Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces OMT CR224C25R, Return Line, 25 micron, Outside-In
Mfr # MF0062427
Zoro # G8952504
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand OMT
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062427
- Zoro # G8952504
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 10.3 |
Details
Filter Style | Return Line |
Replaces OEM Brand | OMT |
Replaces OEM Part | CR224C25R |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 5.12 |
OD Bottom | 5.12 |
ID Top | 2.54 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | OMT |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.3 |
Product Media | Cellulose |
Description
Main Filter MF0506660 replaces OEM CR224C25R by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 10in OD Top: 5.118in OD Bottom: 5.118in ID Top: 2.539inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Right Blade for 21AC07 (PN21AC003G)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S3)
- NSK NSK-21307CDK E4 C3 S11, Spherical Roller Bearing, 21307CDK E4 C3 S11 (21307CDK E4 C3 S11)
- DAYTON Split-Phase Belt Drive Motor, 1/6 HP, 48 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3K613)
- MAIN FILTER Hydraulic Filter, replaces WIX R87D03EB, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R160G10B, Return Line, 10 micron, Outside-In (MF0062386)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT23001, Return Line, 25 micron, Outside-In (MF0062427)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS CRE100MS1, Return Line, 60 micron, Outside-In (MF0062394)
- MAIN FILTER Hydraulic Filter, replaces UFI ERB23NFC, Return Line, 10 micron, Outside-In (MF0579391)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7959, Return Line, 10 micron, Inside-Out (MF0063455)
- MAIN FILTER Hydraulic Filter, replaces WIX R19C25CB, Return Line, 25 micron, Outside-In (MF0062306)
- Main Filter Hydraulic Filtration