Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces OMT CR171C25R, Return Line, 25 micron, Outside-In
Mfr # MF0062315
Zoro # G8892155
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand OMT
- Filter Rating (Microns) 25
- Flow Direction Outside-In
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062315
- Zoro # G8892155
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 8.62 |
Details
Filter Style | Return Line |
Replaces OEM Brand | OMT |
Replaces OEM Part | CR171C25R |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44252 |
Seal Type | Viton |
OD Top | 3.9 |
OD Bottom | 3.9 |
ID Top | 1.59 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 145 |
Micron Rating | 25 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | OMT |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.3288 |
Product Media | Cellulose |
Description
Main Filter MF0506642 replaces OEM CR171C25R by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Viton Height: 8.42in OD Top: 3.898in OD Bottom: 3.898in ID Top: 1.595inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1/2" to 9/16", SAE 6, CS, PK10 (52F15)
- CONTINENTAL 3/8" x 50' Blue EPDM Rubber Air Hose, 300 PSI, 3/8" MNPT x MNPT (HZU03830-50-11)
- DART CONTROLS DC Speed Control, 90/180VDC, 15A, NEMA 4/12 (533BC)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IT)
- MAIN FILTER Hydraulic Filter, replaces PARKER G02001, Return Line, 25 micron, Outside-In (MF0426909)
- MAIN FILTER Hydraulic Filter, replaces HILLIARD/HILCO PL71805CN, Return Line, 5 micron, Outside-In (MF0062657)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR850N20V, Return Line, 20 micron, Outside-In (MF0064544)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9181, Return Line, 10 micron, Outside-In (MF0062314)
- MAIN FILTER Hydraulic Filter, replaces FILTREC RHR165G03V, Return Line, 3 micron, Outside-In (MF0064048)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF0301P25NBP01, Return Line, 25 micron (ZX-MF0301P25NBP01)
- Main Filter Hydraulic Return Line Filters