Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces OMT CR111C10R, Return Line, 10 micron, Outside-In
Mfr # MF0062273
Zoro # G8884674
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand OMT
- Filter Rating (Microns) 10
- Flow Direction Outside-In
- Beta Ratio 1 44237
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0062273
- Zoro # G8884674
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 3.47 |
Details
Filter Style | Return Line |
Replaces OEM Brand | OMT |
Replaces OEM Part | CR111C10R |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Viton |
OD Top | 2.76 |
OD Bottom | 2.76 |
ID Top | 1.16 |
By Pass Valve Setting (PSI) | 24.7 |
Collapse Pressure | 44 |
Micron Rating | 10 |
Max. Pressure (PSI) | 24.7 |
OEM Replacement Brand | OMT |
Filter Type | Return Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.37 |
Product Media | Cellulose |
Description
Main Filter MF0506629 replaces OEM CR111C10R by OMT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Viton Height: 3.34in OD Top: 2.756in OD Bottom: 2.756in ID Top: 1.161inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Square Head Pipe Plug Stainless Steel (5406SHPX08SS)
- CONTINENTAL 3/8" x 50' Yellow EPDM Air Hose, 300 PSI, 3/8" Ind. Interchange M+F QC (HZY03830-50-51)
- CONTINENTAL 1" x 100 ft EPDM Coupled Air Hose 200 psi Black (HZB10020-100-11-G)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- MAIN FILTER Hydraulic Filter, replaces WIRTGEN 74334, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS 48204, Return Line, 60 micron, Outside-In (MF0062322)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262957, Return Line, 10 micron, Outside-In (MF0064000)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R020ON, Return Line, 25 micron, Outside-In (MF0064289)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262921, Return Line, 10 micron, Outside-In (MF0064235)
- Main Filter Hydraulic Return Line Filters