Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces O & K SN1714674, 25 micron, Inside-Out, Cellulose
Mfr # MF0066152
Zoro # G2773378
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand O & K
- Filter Rating (Microns) 25
- Filter Media Cellulose
- Flow Direction Inside-Out
- Beta Ratio 1 44252
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0066152
- Zoro # G2773378
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 14.29 |
Details
Replaces OEM Brand | O & K |
Replaces OEM Part | SN1714674 |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 5.37 |
OD Bottom | 5.87 |
ID Bottom | 3.15 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | O & K |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 4.806 |
Product Media | Cellulose |
Description
Main Filter MF0381611 replaces OEM SN1714674 by O & K and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 25 Seal Type: Buna Height: 14.21in OD Top: 5.37in OD Bottom: 5.87in ID_Bottom: 3.15inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band Clamp, Galv.CS, Min.Dia. 3/4 In., PK10 (GRP129)
- CLIMAX METAL PRODUCTS C600E-150 Keyless Rigid Coupling (C600E-150)
- DAYTON Shaft Collar, Set Screw, 1Pc, 2-15/16 In, St (3ZN86)
- LOC-LINE In-Line Valve, Black, 1/4", PK10 (29454-BLK)
- MAIN FILTER Hydraulic Filter, replaces NETSTAL 9641412004, 40 micron, Outside-In, Wire Mesh (MF0360036)
- MAIN FILTER SANDVIK 64622440 Replacement/Interchange Hydraulic Filter (MF0059471)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PA4872, 10 micron, Outside-In (MF0066163)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8485, 10 micron, Outside-In (MF0614302)
- MAIN FILTER Y2K P1007 Replacement/Interchange Spin-On Filter (MF0058054)
- MAIN FILTER Hydraulic Filter, replaces AGCO 528755D1, 10 micron, Outside-In (MF0066083)
- BALDWIN FILTERS Hydraulic Filter, Element Only, 9-9/16" H (PT23556-MPG)
- Main Filter Hydraulic Filtration