Shop All Hydraulic Filters
Main Filter
Hydraulic Filter, replaces NUGENT 1388003, 3 micron, Outside-In
Mfr # MF0509269
Zoro # G3010492
product price: $76.99
/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Replaces OEM Brand NUGENT
- Replaces OEM Part 1388003
- Filter Rating (Microns) 3
- Flow Direction Outside-In
- Beta Ratio 1 200/3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0509269
- Zoro # G3010492
- Country of Origin Canada
- Category Hydraulic Filters
Dimensions
Height | 17.95 |
Details
Replaces OEM Brand | NUGENT |
Replaces OEM Part | 1388003 |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 4.49 |
OD Bottom | 4.49 |
ID Top | 1.75 |
ID Bottom | 1.75 |
Collapse Pressure | 75 |
Micron Rating | 3 |
OEM Replacement Brand | NUGENT |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 3.992 |
Product Media | Glass |
Description
Main Filter MF0616372 replaces OEM 01388003 by NUGENT and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 17.95in OD Top: 4.49in OD Bottom: 4.49in ID Top: 1.75in ID_Bottom: 1.75inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYHOSE 3/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 30FT (JR16-12-30)
- SKF SKF 6308RS, Single Row Ball Bearings (6308RS)
- ZORO SELECT TRAP Timing Belt Pulley, 3/4 in Bore Dia. (19H150-6FS8)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (116668-50)
- MAIN FILTER ZINGA EE30410 Replacement/Interchange Hydraulic Filter (MF0901352)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3072308, 25 micron, Inside-Out (MF0066018)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR PM6021, 25 micron, Outside-In (MF0502896)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 14X6031150, 25 micron, Outside-In (MF0592847)
- MAIN FILTER INGERSOLL RAND PI311110VG16E Replacement/Interchange Hydraulic Filter (MF0060945)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163438, 25 micron, Outside-In (MF0066226)
- MAIN FILTER Hydraulic Filter, replaces WIX D04C10G, 10 micron, Outside-In (MF0594514)
- Main Filter Hydraulic Filtration