Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NORMAN U710, Pressure Line, 25 micron, Outside-In
Mfr # MF0576106
Zoro # G9094190
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NORMAN
- Replaces OEM Part U710
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0576106
- Zoro # G9094190
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 2.61 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NORMAN |
Replaces OEM Part | U710 |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Viton |
OD Top | 2.18 |
OD Bottom | 2.18 |
ID Top | 0.75 |
Collapse Pressure | 363 |
Micron Rating | 25 |
OEM Replacement Brand | NORMAN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 0.436 |
Product Media | Glass |
Description
Main Filter MF0419402 replaces OEM U710 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Viton Height: 2.61in OD Top: 2.177in OD Bottom: 2.177in ID Top: 0.748inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces PARKER 932629Q, Pressure Line, 5 micron, Outside-In (MF0059658)
- D&D 191" Outside Length, 5/8" Top Width, 1 Ribs (5LK1910)
- SEALMASTER Pillow Block Bearing, Ball, 2-11/16" Bore (MP-43)
- MTD Belt-V 3/8 -C/U Oem75404201 (954-04201A)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART F97009K12B, Pressure Line, 10 micron, Outside-In (MF0059473)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MP8305, Pressure Line, 10 micron, Outside-In (MF0059518)
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 84660, Pressure Line, 74 micron, Outside-In (MF0575919)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9901FDT26H, Pressure Line, 25 micron, Outside-In (MF0059440)
- MAIN FILTER Hydraulic Filter, replaces WIX 557889, Pressure Line, 5 micron, Outside-In (MF0059514)
- MAIN FILTER Hydraulic Filter, replaces FRAM LH4998, Pressure Line, 25 micron, Outside-In (MF0059606)
- MAIN FILTER Hydraulic Filter, replaces PARKER 927588, Pressure Line, 10 micron, Outside-In (MF0059702)
- Main Filter Hydraulic Pressure Line Filters