Shop All Hydraulic Pressure Line Filters
Main Filter
Hydraulic Filter, replaces NORMAN PLU3471000, Pressure Line, 10 micron, Outside-In
Mfr # MF0059564
Zoro # G8857024
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Pressure Line
- Replaces OEM Brand NORMAN
- Replaces OEM Part PLU3471000
- Filter Rating (Microns) 10
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0059564
- Zoro # G8857024
- Country of Origin Canada
- Category Hydraulic Pressure Line Filters
Dimensions
Height | 8.38 |
Details
Filter Style | Pressure Line |
Replaces OEM Brand | NORMAN |
Replaces OEM Part | PLU3471000 |
Filter Rating (Microns) | 10 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/9.9 |
Beta Ration 2 | 1000/12.4 |
Seal Type | Viton |
OD Top | 3.09 |
OD Bottom | 3.09 |
ID Top | 1.72 |
ID Bottom | 1.72 |
Collapse Pressure | 305 |
Micron Rating | 10 |
OEM Replacement Brand | NORMAN |
Filter Type | Pressure Line |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.276 |
Product Media | Glass |
Description
Main Filter MF0441556 replaces OEM PLU3471000 by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 10 Seal Type: Viton Height: 8.38in OD Top: 3.071in OD Bottom: 3.071in ID Top: 1.701in ID_Bottom: 1.701inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 40 HP, 69.5A (ATV630D30N4)
- FAG BEARINGS FAG H308, Adapter Sleeves (H308)
- TOMPKINS Hydraulic Fitting-Flange20MJ-20FL CAT FLANGE NO BRAZE (NB6842-C-20-20)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KKZX3, Pressure Line, 3 micron, Outside-In (MF0059512)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- MAIN FILTER Hydraulic Filter, replaces PALL HC9600FKP16Z, Pressure Line, 3 micron, Outside-In (MF0058852)
- MAIN FILTER Hydraulic Filter, replaces STAUFF SE070G10B, Pressure Line, 10 micron, Outside-In (MF0060202)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1253043, Pressure Line, 10 micron, Outside-In (MF0060427)
- MAIN FILTER Hydraulic Filter, replaces NORMAN 535FB10AN, Pressure Line, 10 micron, Outside-In (MF0058396)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 0110D005ON, Pressure Line, 5 micron (ZX-0110D005ON)
- Main Filter Hydraulic Pressure Line Filters