Shop All Hydraulic Spin-On Filters
Main Filter
Hydraulic Filter, replaces NORMAN 425M, Spin-On, 25 micron, Outside-In
Mfr # MF0058023
Zoro # G4024794
original price:
$49.99
5% off
new price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Spin-On
- Replaces OEM Brand NORMAN
- Replaces OEM Part 425M
- Filter Rating (Microns) 25
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0058023
- Zoro # G4024794
- Country of Origin United States
- Category Hydraulic Spin-On Filters
Dimensions
Height | 8.75 |
Thread Size | 1 |
Details
Filter Style | Spin-On |
Replaces OEM Brand | NORMAN |
Replaces OEM Part | 425M |
Filter Rating (Microns) | 25 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/20.7 |
Beta Ration 2 | 1000/26.6 |
Seal Type | Buna |
OD Top | 3.75 |
OD Bottom | 3.75 |
Threads Type | 12 UNF |
Burst Pressure | 304 |
Collapse Pressure | 145 |
Micron Rating | 25 |
OEM Replacement Brand | NORMAN |
Filter Type | Spin-On |
Item | Hydraulic Filter |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0574514 replaces OEM 425M by NORMAN and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 25 Seal Type: Buna Height: 8.750in OD Top: 3.750in OD Bottom: 3.750inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange10MJ-10FL C61 45-KOMATSU (NB6845-10-10 KOMATSU)
- BOSTON GEAR Speed Reducer Twin Shaft (F71340KB5H6T1)
- GATES Metric-Power V-Belts, XPZ722 (XPZ722)
- MAIN FILTER Hydraulic Filter, replaces FILTREC D811G25AV, Pressure Line, 25 micron, Outside-In (MF0579381)
- MAIN FILTER Hydraulic Filter, replaces WIX A32A21GA, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces FAI FILTRI CSD02000A10A, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539047001, Spin-On, 10 micron, Outside-In (MF0581660)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 60914, Spin-On, 125 micron, Outside-In (MF0058115)
- MAIN FILTER Hydraulic Filter, replaces HP HYDRAULICS 539035010, Spin-On, 10 micron, Outside-In (MF0582195)
- MAIN FILTER Hydraulic Filter, replaces FILTREC A405G25, Spin-On, 25 micron, Outside-In (MF0582197)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P163419, Spin-On, 10 micron, Outside-In (MF0575524)
- Main Filter Hydraulic Filtration