Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SSC1001974SSV, Suction, 74 micron, Inside-Out
Mfr # MF0065855
Zoro # G2974138
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SSC1001974SSV
- Filter Rating (Microns) 74
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065855
- Zoro # G2974138
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 9.29 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSC1001974SSV |
Filter Rating (Microns) | 74 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 3/74 |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 74 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Weight | 1.7 |
Application | Filtration |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0613150 replaces OEM SSC1001974SSV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 74 Seal Type: Viton Height: 9.29in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG WEG - 00336ET3EAL100L-W22, 4 HP, 3600//3000 RPM, TEFC, 100L FRAME, 230/460//190/380 VOLTS (00336ET3EAL100L-W22)
- MILTON 3/8" ID x 500 ft. Push-Lock Hose (1629-500BK)
- DDS Shaft Seal, SC, 15mm ID, Nitrile Rubber (152405SC)
- DAYTON 5V670 V-Belt, 67" Outside Length, 5/8" Top Width, 1 Ribs (13V740)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924457, Suction, 149 micron, Inside-Out (MF0065848)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04597, Suction, 125 micron, Inside-Out (MF0065764)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MAIN FILTER Hydraulic Filter, replaces WIX S48E10C, Suction, 10 micron, Inside-Out (MF0065935)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8470, Suction, 25 micron, Inside-Out (MF0065826)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P165880, Suction, 10 micron (ZX-P165880)
- Main Filter Hydraulic Filtration