Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SSC1001183GV, Suction, 3 micron, Inside-Out
Mfr # MF0065867
Zoro # G2951957
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SSC1001183GV
- Filter Rating (Microns) 3
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065867
- Zoro # G2951957
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSC1001183GV |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 3 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Weight | 2.7 |
Application | Filtration |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0613162 replaces OEM SSC1001183GV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 18.5in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 58 in. EL-6 Rib (580J6)
- AKG Oil Cooler, 8 to 80 gpm, DC Motor, 12VDC (D70-12-BP60)
- TOMPKINS Hydraulic Fitting-Flange12FL PLUG CAT (6862-CP-12)
- RIDGID 10883 Oiler with 1 Gallon Nu-Clear Thread Cutting Oil (10883-RIDGID)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces PARKER SF3120, Suction, 120 micron, Inside-Out (MF0065955)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF504M90, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI CF300, Suction, 125 micron, Inside-Out (MF0065784)
- Main Filter Hydraulic Filtration