Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SSC1001183GB, Suction, 3 micron, Inside-Out
Mfr # MF0065866
Zoro # G2951467
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SSC1001183GB
- Filter Rating (Microns) 3
- Filter Media Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065866
- Zoro # G2951467
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSC1001183GB |
Filter Rating (Microns) | 3 |
Filter Media | Glass |
Flow Direction | Inside-Out |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 3 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 2.7 |
Product Media | Glass |
Glass | Suction |
Description
Main Filter MF0613161 replaces OEM SSC1001183GB by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Buna Height: 18.5in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket LEWIS B148 Replacement Belt, B148 (B148)
- BESTORQ Double Sided 8M timing belts, 800-D8M-15 (800-D8M-15)
- ZORO SELECT Straight 5/16 in Hose I.D, 1/8"-27 Thread (707001-0502)
- CRC Anti-Seize, 16 oz, Copper, Brush Top Bottle (SL35903)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S4111C03, Suction, 3 micron, Inside-Out (MF0065856)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MAIN FILTER Hydraulic Filter, replaces WIX S30E125T, Suction, 125 micron, Inside-Out (MF0065789)
- MAIN FILTER Hydraulic Filter, replaces FILTREC S222T250, Suction, 250 micron, Inside-Out (MF0065771)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 921999, Suction, 10 micron (ZX-921999)
- Main Filter Hydraulic Filtration