Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SSC10011825PWB, Suction, 25 micron, Inside-Out
Mfr # MF0065864
Zoro # G2951239
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SSC10011825PWB
- Filter Rating (Microns) 25
- Filter Media Cellulose/Water Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065864
- Zoro # G2951239
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 18.5 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SSC10011825PWB |
Filter Rating (Microns) | 25 |
Filter Media | Cellulose/Water Removal |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44252 |
Seal Type | Buna |
OD Top | 3.66 |
OD Bottom | 3.66 |
ID Top | 1.73 |
ID Bottom | 1.73 |
Collapse Pressure | 73 |
Micron Rating | 25 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.9 |
Product Media | Cellulose/Water Removal |
Cellulose/Water Removal | Suction |
Description
Main Filter MF0613159 replaces OEM SSC10011825PWB by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose/Water Removal Micron Rating: 25 Seal Type: Buna Height: 18.5in OD Top: 3.661in OD Bottom: 3.661in ID Top: 1.732in ID_Bottom: 1.732inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling Hub, Oldham Clamp, 17mm (MOCT41-17-A)
- DDS Shaft Seal, SB, 25mm ID, Nitrile Rubber (254210SB)
- MARTIN SPROCKET & GEAR Vp Sheave, 2VP56 1 1/8 (2VP56 1 1/8)
- ZORO SELECT Hose Clamp, 1 to 3 In, SAE 40, SS, PK10 (670040040)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces FAIREY ARLON SF140, Suction, 40 micron, Inside-Out (MF0065946)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169558, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces ALLIANCE RB31203, Suction, 25 micron, Inside-Out (MF0065936)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M250, Suction, 250 micron, Inside-Out (MF0065786)
- MILLENNIUM FILTER Hydraulic Filter, replaces PRINCE FA25, Suction, 25 micron (ZX-FA25)
- Main Filter Hydraulic Suction Filters