Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SMP515825SS, Suction, 25 micron, Inside-Out
Mfr # MF0065785
Zoro # G2973471
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SMP515825SS
- Filter Rating (Microns) 25
- Filter Media Wire Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065785
- Zoro # G2973471
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 7.79 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SMP515825SS |
Filter Rating (Microns) | 25 |
Filter Media | Wire Mesh |
Flow Direction | Inside-Out |
Beta Ratio 1 | 44311 |
OD Top | 4.72 |
OD Bottom | 4.72 |
ID Top | 3.03 |
ID Bottom | 3.03 |
Collapse Pressure | 44 |
Micron Rating | 25 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 1.4 |
Product Media | Wire Mesh |
Wire Mesh | Suction |
Description
Main Filter MF0613070 replaces OEM SMP515825SS by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Wire Mesh Micron Rating: 25 Height: 7.79in OD Top: 4.724in OD Bottom: 4.724in ID Top: 3.032in ID_Bottom: 3.032inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- GLOBAL GSC-118-B Set Screw Collar (GSC-118-B)
- BROWNING B5V Sheaves 1-4, #4B5V184 KWY 1/2X3/16 (4B5V184 KWY 1/2X3/16)
- A.O. SMITH Century EM3585, Blower Motor, 1/3 HP, 1075 RPM, 115V (EM3585)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF250M25N, Suction, 25 micron, Inside-Out (MF0588604)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P169553, Suction, 25 micron, Inside-Out (MF0065826)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces PARKER 941580, Suction, 60 micron, Inside-Out (MF0065947)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924793, Suction, 25 micron, Inside-Out (MF0065860)
- MAIN FILTER Hydraulic Filter, replaces SOFIMA HYDRAULICS SE85MDC1, Suction, 250 micron, Inside-Out (MF0065766)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 927736, Suction, 10 micron (ZX-927736)
- Main Filter Hydraulic Suction Filters