Shop All Hydraulic Suction Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS SMP220123G, Suction, 3 micron, Outside-In
Mfr # MF0065714
Zoro # G3009147
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Suction
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part SMP220123G
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0065714
- Zoro # G3009147
- Country of Origin Canada
- Category Hydraulic Suction Filters
Dimensions
Height | 11.81 |
Details
Filter Style | Suction |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | SMP220123G |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
OD Top | 5.35 |
OD Bottom | 5.35 |
ID Top | 3.66 |
ID Bottom | 2.95 |
Collapse Pressure | 73 |
Micron Rating | 3 |
OEM Replacement Brand | NATIONAL FILTERS |
Filter Type | Suction |
Item | Hydraulic Filter |
Weight | 1.2 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0612999 replaces OEM SMP220123G by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Height: 11.81in OD Top: 5.354in OD Bottom: 5.354in ID Top: 3.661in ID_Bottom: 2.953inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM 581, Tapered Roller Bearing 48 Od, Trb Single Cone 48 Od (581)
- BAILEY Solid Steel Shaft Collars: 3/8 in. I.D., 3/4 in. O.D., 3/8 in. Width (136004)
- TRITAN Insert Ball Brng, SA, 1-7/16 dia, 5777.59lb (SA207-23G)
- DAYTON Motor Dual Run Cap, 45/7.5 MFD, 370V, Round (2MEF5)
- MAIN FILTER Hydraulic Filter, replaces PARKER 924453, Suction, 10 micron, Inside-Out (MF0065836)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI SF503M90, Suction, 125 micron, Inside-Out (MF0065784)
- MAIN FILTER Hydraulic Filter, replaces CATERPILLAR 780651, Suction, 10 micron, Inside-Out (MF0065824)
- MAIN FILTER Hydraulic Filter, replaces PARKER 933068Q, Suction, 3 micron, Inside-Out (MF0065832)
- MAIN FILTER Hydraulic Filter, replaces WIX S10E10C, Suction, 10 micron, Outside-In (MF0065635)
- MAIN FILTER Hydraulic Filter, replaces FILTER-X XH04595, Suction, 250 micron, Inside-Out (MF0065761)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI CSG70A10AP01, Suction, 10 micron (ZX-CSG70A10AP01)
- Main Filter Hydraulic Filtration