Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS RPL8300166GV, Return Line, 5 micron, Outside-In
Mfr # MF0357638
Zoro # G2989562
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL FILTERS
- Filter Rating (Microns) 5
- Flow Direction Outside-In
- Beta Ratio 1 200/5.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0357638
- Zoro # G2989562
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 16.81 |
Details
Filter Style | Return Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RPL8300166GV |
Filter Rating (Microns) | 5 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/5.4 |
Beta Ration 2 | 1000/7.7 |
Seal Type | Viton |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 4.13 |
ID Bottom | 4.13 |
Collapse Pressure | 145 |
Micron Rating | 5 |
OEM Replacement Brand | NATIONAL FILTERS |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 2.112 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0609451 replaces OEM RPL8300166GV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 5 Seal Type: Viton Height: 16.81in OD Top: 5.984in OD Bottom: 5.984in ID Top: 4.154in ID_Bottom: 4.154inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Permanent Split Capacitor, 2 1/2 HP, 56J Frame, 3,450 Nameplate RPM (B231SE)
- CONTINENTAL 3" ID x 100 ft PVC Bulk Food Hose Clear (20013334)
- ALEMITE Swivel 1/4in. X 1/4in. REPLACED BY B321320 (ALB321320)
- WORLD WIDE FITTINGS Male JIC to Male Pipe Straight Connector (5205X16X16)
- MAIN FILTER Hydraulic Filter, replaces GROVE 3042991, Return Line, 10 micron, Inside-Out (MF0063771)
- MAIN FILTER Hydraulic Filter, replaces IKRON HHC03542, Return Line, 10 micron, Outside-In (MF0062279)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010BN4HC, Return Line, 10 micron, Outside-In (MF0064287)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P763018, Return Line, 5 micron, Inside-Out (MF0063593)
- MAIN FILTER Hydraulic Filter, replaces ASV 200204, Return Line, 10 micron, Outside-In (MF0062309)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI CU100A25N, Return Line, 25 micron, Outside-In (MF0062501)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF1002A03HBP01, Return Line, 3 micron (ZX-MF1002A03HBP01)
- Main Filter Hydraulic Filtration