Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS RPL26183610PBWH, Return Line, 10 micron, Outside-In
Mfr # MF0509377
Zoro # G2955947
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL FILTERS
- Filter Rating (Microns) 10
- Filter Media Cellulose
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Main Filter
- MFR # MF0509377
- Zoro # G2955947
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 35.79 |
Details
Filter Style | Return Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RPL26183610PBWH |
Filter Rating (Microns) | 10 |
Filter Media | Cellulose |
Flow Direction | Outside-In |
Beta Ratio 1 | 44237 |
Seal Type | Buna |
OD Top | 5.98 |
OD Bottom | 5.98 |
ID Top | 2.62 |
ID Bottom | 2.62 |
Collapse Pressure | 58 |
Micron Rating | 10 |
OEM Replacement Brand | NATIONAL FILTERS |
Item | Hydraulic Filter |
Application | Filtration |
Weight | 6.6 |
Product Media | Cellulose |
Cellulose | Return Line |
Description
Main Filter MF0609292 replaces OEM RPL26183610PBWH by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Cellulose Micron Rating: 10 Seal Type: Buna Height: 35.82in OD Top: 6.083in OD Bottom: 6.083in ID Top: 2.618in ID_Bottom: 2.618inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Lockout Valve, 1/2 In, Brass (7886 22 22)
- GAST Repair Kit 6066 Sp K503 (K503)
- ZORO SELECT Hose Clamp, 3 to 5 In, SAE 72, SS, PK10 (5772)
- DAYTON 4L330 V-Belt, 33" Outside Length, 1/2" Top Width, 1 Ribs (4L330)
- MAIN FILTER Hydraulic Filter, replaces UFI ERA33NCC, Return Line, 10 micron, Outside-In (MF0062305)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 03DL1253VG16EP, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces HITACHI E4099538, Return Line, 5 micron, Inside-Out (MF0357607)
- MAIN FILTER Hydraulic Filter, replaces WIX R41D10GV, Return Line, 10 micron, Outside-In (MF0064052)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF7501A06HB, Return Line, 5 micron, Outside-In (MF0425071)
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MR2503A10A, Return Line, 10 micron, Inside-Out (MF0063475)
- MAIN FILTER Hydraulic Filter, replaces WIX R32C10GB, Return Line, 10 micron, Outside-In (MF0062451)
- Main Filter Hydraulic Return Line Filters