Shop All Hydraulic Return Line Filters
Main Filter
Hydraulic Filter, replaces NATIONAL FILTERS RIN17573GV, Return Line, 3 micron, Outside-In
Mfr # MF0577847
Zoro # G3023302
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Style Return Line
- Replaces OEM Brand NATIONAL FILTERS
- Replaces OEM Part RIN17573GV
- Filter Rating (Microns) 3
- Flow Direction Outside-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Main Filter
- MFR # MF0577847
- Zoro # G3023302
- Country of Origin Canada
- Category Hydraulic Return Line Filters
Dimensions
Height | 6.53 |
Details
Filter Style | Return Line |
Replaces OEM Brand | NATIONAL FILTERS |
Replaces OEM Part | RIN17573GV |
Filter Rating (Microns) | 3 |
Flow Direction | Outside-In |
Beta Ratio 1 | 200/3 |
Beta Ration 2 | 1000/4.5 |
Seal Type | Viton |
OD Top | 2.95 |
OD Bottom | 2.95 |
ID Top | 1.77 |
Collapse Pressure | 232 |
Micron Rating | 3 |
OEM Replacement Brand | NATIONAL FILTERS |
Filter Type | Return Line |
Item | Hydraulic Filter |
Weight | 3.6 |
Application | Filtration |
Product Media | Glass |
Description
Main Filter MF0611257 replaces OEM RIN17573GV by NATIONAL FILTERS and is compatible in fit, form and function.Filter Technical Specifications Product Media: Glass Micron Rating: 3 Seal Type: Viton Height: 6.53in OD Top: 2.953in OD Bottom: 2.953in ID Top: 1.772inAll of our elements are manufactured according to ISO specifications, including: ISO 16889, Clean DP (low and high visc) - ISO 3968, Fluid compatibility - ISO 2943, Flow fatigue resistance - ISO 3724, Dirt capacity - ISO 16889, Collapse pressure - ISO 2941All items marked "Replacement" or "Interchange" are not affiliated with the original manufacture where names and part numbers are for cross reference only. All trademarks are trademarks of their respective owners. Reference is made to the OEM solely to identify the compatibility of Main Filter Inc filter with the OEM filter.Images may be a general representations of products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6003 2RS, RadialDeep Groove Ball Brg 17 Mm Id X 35 Mm Od X 10 Mm W Double Sealed, NTN 6003 2RS (6003 2RS)
- MAXIM Seal Kit, For 1.5 In Bore Welded Cylinder (204605)
- SPEEDAIRE Regulator With Manifold (PN22N076G)
- SPEEDAIRE Air Compressor 20 Gallon (C201G)
- MAIN FILTER Hydraulic Filter, replaces FILTER MART 321217, Return Line, 3 micron, Outside-In (MF0065281)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171535, Return Line, 60 micron, Outside-In (MF0062303)
- MAIN FILTER Hydraulic Filter, replaces FLUITEK P60295B11, Return Line, 5 micron, Outside-In (MF0062748)
- MAIN FILTER Hydraulic Filter, replaces SANDVIK 86727289, Return Line, 10 micron, Inside-Out (MF0063689)
- MAIN FILTER Hydraulic Filter, replaces HIFI SH50070, Return Line, 10 micron, Outside-In (MF0064359)
- MAIN FILTER Hydraulic Filter, replaces FILTREC R110G10B, Return Line, 10 micron, Outside-In (MF0062263)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 70375830, Return Line, 10 micron, Inside-Out (MF0063495)
- Main Filter Hydraulic Return Line Filters